Zoro Homepage

PROGRAMMABLELEDDRIVER, FULHAM, 0-10V, 1PK

  • Mfr # THCC-1M1UNV180P-60C

  • Zoro # G914803015


product price: $24.65
/ea

Key Features

Environmental Rating
Damp Location
Length
5 9/16 in
Width
2 3/8 in
Height
1 5/16 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THCC-1M1UNV180P-60C
Zoro #
G914803015
UPC #
847098049753
Country of Origin
China

Dimensions

Length
5 9/16 in
Width
2 3/8 in
Height
1 5/16 in

Details

Item
PROGRAMMABLE LED DRIVER
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Input Power
67.4 W
Output Voltage
12 to 56V DC
Output Current
300 to 1,800 mA
Brand and Series
Thoroled
Driver Class
Class 2
LED Driver Protection
Overload Protection, Overvoltage Protection, Short-Circuit Protection
Frequency
50/60 Hz
Warranty
5 yr
Ouput Constant
Constant Current
Max. Ambient Temp.
131 Degrees F
Dimming Type
Full Continuous Dimming
Dimming Method
0-10V
Programming Method
Software
Power Factor - Minimum
0.9
Input Current - Maximum
0.8 A
Power Output - Minimum
3.6 W
Power Output - Maximum
60 W
Case Form Factor
Compact
Driver Mounting Location
Remote Mount
Max. Case Temp.
194 Degrees F
Output Technology
Programmable
Number of Bulbs Supported
6
Driver Life Expectancy
50,000 hr
Dimming Range
100% to 1%
Min. Ambient Temp.
-40 Degrees F
Standards
CSA C22.2 No. 250.13, cULus, FCC, RoHS, UL 8750 Recognized
Total Harmonic Distortion
20 %

Description

Thoroled, PROGRAMMABLE LED DRIVER, Number of Bulbs Supported 6, 120 to 277V AC Input Voltage, 12 to 56V DC Output Voltage, 300 to 1,800 mA Output Current, 67.4 W Input Power, 5 9/16 in Length, 2 3/8 in Width, 1 5/16 in Height, Case Form Factor Compact, Class 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.