Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROGRAMMABLELEDDRIVER, FULHAM, 0-10V, 1PK

  • Mfr # THCC-1M1UNV240P-85E

  • Zoro # G214803029


product price: $30.25
/ea

Key Features

Environmental Rating
Damp Location
Length
16 11/16 in
Width
1 3/16 in
Height
1 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THCC-1M1UNV240P-85E
Zoro #
G214803029
UPC #
847098049579
Country of Origin
China

Dimensions

Length
16 11/16 in
Width
1 3/16 in
Height
1 in

Details

Item
PROGRAMMABLE LED DRIVER
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Voltage
10 to 55V DC
Output Current
700 to 2,400 mA
Input Power
100 W
Brand and Series
Thoroled
Warranty
5 yr
Max. Case Temp.
194 Degrees F
Number of Bulbs Supported
6
Dimming Type
Full Continuous Dimming
Total Harmonic Distortion
20 %
Max. Ambient Temp.
131 Degrees F
Programming Method
Software
Power Factor - Minimum
0.9
Ouput Constant
Constant Current
Min. Ambient Temp.
-40 Degrees F
Driver Mounting Location
Remote Mount
Case Form Factor
Linear
Dimming Range
100% to 1%
Standards
CSA C22.2 No. 250.13, cULus, FCC, IEC/EN 61347-1, IEC/EN 61347-2-13, RoHS, UL 8750 Recognized
Output Technology
Programmable
Driver Life Expectancy
50,000 hr
Frequency
50/60 Hz
Power Output - Maximum
85 W
Input Current - Maximum
0.9 A
Power Output - Minimum
7 W
Driver Class
Class 2
Dimming Method
0-10V
LED Driver Protection
Overload Protection, Overvoltage Protection, Short-Circuit Protection

Description

Thoroled, PROGRAMMABLE LED DRIVER, Number of Bulbs Supported 6, 120 to 277V AC Input Voltage, 10 to 55V DC Output Voltage, 700 to 2,400 mA Output Current, 100 W Input Power, 16 11/16 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Linear, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.