End Mill, 0.1250 OD x 0.1875 FL x 1.5000 OAL FC20 Ball Series: 3500SM

  • Mfr # 35794

  • Zoro # G216015437


product price:  $25.75
/ea

Key Features

Milling Diameter
0.1250 in
Overall Length
1.5 in
End Mill Material
Carbide
Length of Cut
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35794
Zoro #
G216015437
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
0.1250 in
Overall Length
1.5 in
Length of Cut
0.1875 in

Details

End Mill Material
Carbide

Description

  • Variable Helix and Unequal Index helps reduce harmonics and chatter.
  • Flat Ground Relief provides good edge strength and high degree of relief behind cutting edge.
  • Drill Edge provides a stronger flute and aids chip evacuation.
  • Protected Corner prevents premature breakdown of a corner radius.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.