End Mill, 0.6250 OD x 0.7500 FL x 3.0000 OAL FC21 Square Series: 3125

  • Mfr # 36508

  • Zoro # G415559909


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.6250 in
Overall Length
3 in
Material - Machining
Carbide
Length of Cut
0.7500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36508
Zoro #
G415559909
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.6250 in
Overall Length
3 in
Length of Cut
0.7500 in

Details

Material - Machining
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.