Zoro Homepage

Endmill, 3125STB FC21 R.0300.1875 RH SE

  • Mfr # 36430

  • Zoro # G110949425


product price: $39.29
/ea

Key Features

End Mill Material
Carbide
Shank Dia.
0.1875 in
Length of Cut
0.5625 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36430
Zoro #
G110949425
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1875 in
Length of Cut
0.5625 in
Overall Length
2 in

Details

End Mill Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.