Reamer, 0.0454 OD x 0.3750 FL x 1.5000 OAL Chamfer Series: 1410

  • Mfr # 1410L02.0454
  • Zoro # G423124632
product price: 
$
65.85
/ea

Key Features

Outside Dia.
0.0454 in
Material
Carbide
Length
1-1/2 in
Length of Cut
3/8 in
Flute Spiral Direction
Left Hand Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410L02.0454
Zoro #
G423124632
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.0454 in
Length
1-1/2 in
Length of Cut
3/8 in

Details

Material
Carbide
Flute Spiral Direction
Left Hand Spiral

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews