ChuckingReamer, Straight, 1-3/4in, 0.077in

  • Mfr # 500-0000770
  • Zoro # G8300275
product price: 
$
30.59
/ea

Key Features

Size - Decimal
0.0770 in - 0.0770
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0000770
Zoro #
G8300275
UPC #
888226108621
Country of Origin
United States

Dimensions

Size - Decimal
0.0770 in - 0.0770
Flute Length
1/2 in
Dimension Type
Decimal inch
Overall Length
1 3/4 in
Reamer Size
1/16 in
Shank Dia.
1/16 in
Size- Decimal
0.0770" (0.0770)
Size
0.0770"
Large End Dia.
0.0770"
Shank Size
0.0770"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Reamer Size - Decimal Equivalent
0.077 in
Shank Diameter
0.08 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Chamfer
45 Degrees
Number of Flutes
4
Cutting Direction
Right Hand
Shank Type
Straight
Primary Material Application
Cast Iron, Steel
Material
Carbide
Coolant Through
No
Decimal Equivalent
0.0770
Primary Material Application ISO Code
K, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Reamer Application
Through Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S
List Number
500

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/16 in

Ratings & reviews