Reamer, 0.1071 OD x 0.6250 FL x 2.2500 OAL Chamfer Series: 1410

  • Mfr # 1410R07.1071
  • Zoro # G523131691
product price: 
$
74.19
/ea

Key Features

Length of Cut
5/8 in
Outside Dia.
0.1071 in
Length
2-1/4 in
Material
Carbide
Flute Spiral Direction
Right Hand Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410R07.1071
Zoro #
G523131691
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Outside Dia.
0.1071 in
Length
2-1/4 in

Details

Material
Carbide
Flute Spiral Direction
Right Hand Spiral

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews