Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.1074 OD x 0.6250 FL x 2.2500 OAL Chamfer Series: 1410
- Mfr # 1410S07.1074
- Zoro # G723129368
product price:Â
$
72.75
/ea
Key Features
Flute Spiral Direction
Straight
Length of Cut
5/8 in
Material
Carbide
Length
2-1/4 in
Outside Dia.
0.1074 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1410S07.1074
- Zoro #
- G723129368
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 5/8 in
- Length
- 2-1/4 in
- Outside Dia.
- 0.1074 in
Details
- Flute Spiral Direction
- Straight
- Material
- Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov