ChuckingReamer, Straight, 2-1/4in, 0.124in
- Mfr # 500-0001240
- Zoro # G8432496
product price:Â
$
37.99
/ea
Key Features
Size - Decimal
0.1240 in - 0.1240
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001240
- Zoro #
- G8432496
- UPC #
- 888226082945
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Undersized
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material
- Carbide
- Decimal Equivalent
- 0.1240
- Primary Material Application ISO Code
- K, P
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
- Shank Type
- Straight
- Chamfer Angle
- 45 Degrees
- Coolant Through
- No
- Cutting Direction
- Right Hand
- Spiral Direction
- Neutral
- Primary Material Application
- Cast Iron, Steel
- Number of Flutes
- 4
- Chamfer
- 45 Degrees
- Coolant Fed
- Non-Coolant Through
- List Number
- 500
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Dimensions
- Size - Decimal
- 0.1240 in - 0.1240
- Flute Length
- 5/8 in
- Size- Decimal
- 0.1240" (0.1240)
- Shank Size
- 0.1240"
- Overall Length
- 2 1/4 in
- Shank Dia.
- 7/64 in
- Large End Dia.
- 0.1240"
- Reamer Size
- 7/64 in
- Size
- 0.1240"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Shank Diameter
- 0.12 in
- Reamer Size - Decimal Equivalent
- 0.124 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Undersized, 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.