Reamer, 0.1240 OD x 0.6250 FL x 2.2500 OAL Chamfer Series: 1410

  • Mfr # 1410S08.1240

  • Zoro # G723135994


product price:  $72.25
/ea

Key Features

Flute Spiral Direction
Straight
Material
Carbide
Outside Dia.
0.124 in
Length
2-1/4 in
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1410S08.1240
Zoro #
G723135994
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.124 in
Length
2-1/4 in
Length of Cut
5/8 in

Details

Flute Spiral Direction
Straight
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.