Reamer, 0.1404 OD x 0.7500 FL x 2.5000 OAL Chamfer Series: 1410
- Mfr # 1410L09.1404
- Zoro # G423124854
product price:Â
$
95.75
/ea
Key Features
Material
Carbide
Flute Spiral Direction
Left Hand Spiral
Outside Dia.
0.1404 in
Length of Cut
3/4 in
Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1410L09.1404
- Zoro #
- G423124854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.1404 in
- Length of Cut
- 3/4 in
- Length
- 2-1/2 in
Details
- Material
- Carbide
- Flute Spiral Direction
- Left Hand Spiral
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.