Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.1765 OD x 0.8750 FL x 2.7500 OAL Chamfer Series: 1410
- Mfr # 1410L12.1765
- Zoro # G223124931
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.1765 in
Length
2-3/4 in
Length of Cut
7/8 in
Material
Carbide
Flute Spiral Direction
Left Hand Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1410L12.1765
- Zoro #
- G223124931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.1765 in
- Length
- 2-3/4 in
- Length of Cut
- 7/8 in
Details
- Material
- Carbide
- Flute Spiral Direction
- Left Hand Spiral
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov