Diamond Turning Insert, Diamond, 2, CPGT, 1, Carbide

  • Mfr # 6364140
  • Zoro # G7920538
product price: 
$
26.29
/ea
Sold in multiples of 10 for $262.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6364140
Zoro #
G7920538
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT060204-MK4 WKK20S
For Use With
Toolholders, Boring Bars
ANSI Number
CPGT2(1.5)2
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Screw
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
CVD
Relief Angle
11 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Primary Material Application ISO Code
K
Shape
Rhombic
Number of Cutting Edges
2
Chip-Breaker Code
MK4
Clearance Angle
11 Degrees
ANSI Code
CPGT2(1.5)1-MK4 WKK20S
Primary Material Application
Cast Iron
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
WKK20S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.40 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CPGT2(1.5)1-MK4 WKK20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews