Reamer, 0.2031 OD x 1.2500 FL x 5.0000 OAL Chamfer Series: 1450

  • Mfr # 1450S06.2031

  • Zoro # G023137360


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1-1/4 in
Material
Carbide
Length
5 in
Flute Spiral Direction
Straight
Outside Dia.
0.2031 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1450S06.2031
Zoro #
G023137360
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Length
5 in
Outside Dia.
0.2031 in

Details

Material
Carbide
Flute Spiral Direction
Straight

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.