Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.2230 OD x 1.0000 FL x 3.0000 OAL Chamfer Series: 1410
Mfr # 1410L13.2230
Zoro # G423151843
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Outside Dia.
0.223 in
Flute Spiral Direction
Left Hand Spiral
Length of Cut
1 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1410L13.2230
- Zoro #
- G423151843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.223 in
- Length of Cut
- 1 in
- Length
- 3 in
Details
- Material
- Carbide
- Flute Spiral Direction
- Left Hand Spiral
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov