Reamer, 0.2284 OD x 1.0000 FL x 3.0000 OAL Chamfer Series: 1410

  • Mfr # 1410L14.2284
  • Zoro # G023131214
product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1 in
Flute Spiral Direction
Left Hand Spiral
Length
3 in
Material
Carbide
Outside Dia.
0.2284 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410L14.2284
Zoro #
G023131214
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Length
3 in
Outside Dia.
0.2284 in

Details

Flute Spiral Direction
Left Hand Spiral
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.