Reamer, 0.2487 OD x 1.0000 FL x 3.0000 OAL Chamfer Series: 1410

  • Mfr # 1410L14.2487
  • Zoro # G923126402
product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.2487 in
Length of Cut
1 in
Length
3 in
Flute Spiral Direction
Left Hand Spiral
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410L14.2487
Zoro #
G923126402
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.2487 in
Length of Cut
1 in
Length
3 in

Details

Flute Spiral Direction
Left Hand Spiral
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews