Reamer, 0.2512 OD x 1.5000 FL x 6.0000 OAL Chamfer Series: 1450

  • Mfr # 1450S07.2512

  • Zoro # G323158607


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Flute Spiral Direction
Straight
Material
Carbide
Length
6 in
Outside Dia.
0.2512 in
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1450S07.2512
Zoro #
G323158607
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Outside Dia.
0.2512 in
Length of Cut
1-1/2 in

Details

Flute Spiral Direction
Straight
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.