Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.2536 OD x 1.0000 FL x 3.0000 OAL Chamfer Series: 1410
Mfr # 1410R14.2536
Zoro # G623133670
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Outside Dia.
0.2536 in
Length of Cut
1 in
Length
3 in
Flute Spiral Direction
Right Hand Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1410R14.2536
- Zoro #
- G623133670
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbide
- Flute Spiral Direction
- Right Hand Spiral