Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.2892 OD x 1.1250 FL x 3.2500 OAL Chamfer Series: 1410
- Mfr # 1410L16.2892
- Zoro # G423125899
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Flute Spiral Direction
Left Hand Spiral
Material
Carbide
Length of Cut
1-1/8 in
Length
3-1/4 in
Outside Dia.
0.2892 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1410L16.2892
- Zoro #
- G423125899
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1-1/8 in
- Length
- 3-1/4 in
- Outside Dia.
- 0.2892 in
Details
- Flute Spiral Direction
- Left Hand Spiral
- Material
- Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov