Reamer, 0.3115 OD x 1.1250 FL x 3.2500 OAL Chamfer Series: 1410

  • Mfr # 1410S16.3115

  • Zoro # G323133109


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Flute Spiral Direction
Straight
Length
3-1/4 in
Outside Dia.
0.3115 in
Length of Cut
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1410S16.3115
Zoro #
G323133109
UPC #
-
Country of Origin
United States

Dimensions

Length
3-1/4 in
Outside Dia.
0.3115 in
Length of Cut
1-1/8 in

Details

Material
Carbide
Flute Spiral Direction
Straight

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.