
Reamer, 0.3125 OD x 1.6250 FL x 6.0000 OAL Chamfer Series: 1450
Mfr # 1450S09.3125
Zoro # G823141826
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-5/8 in
Flute Spiral Direction
Straight
Length
6 in
Outside Dia.
0.3125 in
Material
Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1450S09.3125
Zoro #
G823141826
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-5/8 in
Length
6 in
Outside Dia.
0.3125 in
Details
Flute Spiral Direction
Straight
Material
Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.