Reamer, 0.3858 OD x 1.5000 FL x 4.0000 OAL Chamfer Series: 1410

  • Mfr # 1410R19.3858
  • Zoro # G223131465
product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.3858 in
Length
4 in
Length of Cut
1-1/2 in
Flute Spiral Direction
Right Hand Spiral
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410R19.3858
Zoro #
G223131465
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.3858 in
Length
4 in
Length of Cut
1-1/2 in

Details

Flute Spiral Direction
Right Hand Spiral
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews