Shop FULLERTON TOOL

Reamer, 0.4509 OD x 1.7500 FL x 8.0000 OAL Chamfer Series: 1450

  • Mfr # 1450R14.4509
  • Zoro # G523134289

product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1-3/4 in
Flute Spiral Direction
Right Hand Spiral
Outside Dia.
0.4509 in
Length
8 in
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1450R14.4509
Zoro #
G523134289
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-3/4 in
Outside Dia.
0.4509 in
Length
8 in

Details

Flute Spiral Direction
Right Hand Spiral
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews