Shop WALTER
See all product information
Create Account
Titex - High speed solid carbide reamer
- Mfr # F2482TMS-3.98
- Zoro # G7972657
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
3.98mm - 0.1567
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2482TMS-3.98
- Zoro #
- G7972657
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Size - Decimal
- 3.98mm - 0.1567
- Flute Length
- 12.00 mm
- Drill Bit Size
- 3.98mm
- Shank Dia.
- 6 mm
- Reamer Size
- 3.98 mm
- Overall Length
- 75.00 mm
- Drill Bit Dimension Type
- Metric
- Size- Decimal
- 3.98mm (0.1567)
Description
Chucking Reamer, Carbide, TiAlN, Metric, 3.98 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.