Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.5065 OD x 1.8750 FL x 9.0000 OAL Chamfer Series: 1450
Mfr # 1450S16.5065
Zoro # G723161825
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Flute Spiral Direction
Straight
Outside Dia.
0.5065 in
Length
9 in
Material
Carbide
Length of Cut
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1450S16.5065
- Zoro #
- G723161825
- UPC #
- -
- Country of Origin
- United States
- Flute Spiral Direction
- Straight
- Material
- Carbide