Reamer, 0.6875 OD x 2.0000 FL x 9.5000 OAL Chamfer Series: 1450

  • Mfr # 1450S18B.6875

  • Zoro # G723148956


product price:  $510.99
/ea
Free Shipping & Returns

Key Features

Flute Spiral Direction
Straight
Length of Cut
2 in
Length
9-1/2 in
Material
Carbide
Outside Dia.
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1450S18B.6875
Zoro #
G723148956
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Length
9-1/2 in
Outside Dia.
0.6875 in

Details

Flute Spiral Direction
Straight
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.