Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.7773 OD x 2.0000 FL x 10.0000 OAL Chamfer Series: 1450
- Mfr # 1450L20.7773
- Zoro # G423137038
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.7773 in
Length
10 in
Length of Cut
2 in
Flute Spiral Direction
Left Hand Spiral
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1450L20.7773
- Zoro #
- G423137038
- UPC #
- -
- Country of Origin
- United States
- Flute Spiral Direction
- Left Hand Spiral
- Material
- Carbide