Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.8452 OD x 2.0000 FL x 10.0000 OAL Chamfer Series: 1450
- Mfr # 1450R22.8452
- Zoro # G623168566
product price:Â
$
895.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.8452 in
Material
Carbide
Length
10 in
Flute Spiral Direction
Right Hand Spiral
Length of Cut
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1450R22.8452
- Zoro #
- G623168566
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.8452 in
- Length
- 10 in
- Length of Cut
- 2 in
Details
- Material
- Carbide
- Flute Spiral Direction
- Right Hand Spiral
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov