
Reamer, 1.0000 OD x 2.0000 FL x 10.0000 OAL Chamfer Series: 1450
Mfr # 1450S271.0000
Zoro # G123180051
product price:Â $746.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
2 in
Outside Dia.
1 in
Length
10 in
Material
Carbide
Flute Spiral Direction
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1450S271.0000
Zoro #
G123180051
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Outside Dia.
1 in
Length
10 in
Details
Material
Carbide
Flute Spiral Direction
Straight
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.