Shop FULLERTON TOOL

Saw, 0.0176 THK x OAL Teeth:30 Series: 2455

  • Mfr # SW300-100-30-0176
  • Zoro # G823204514

product price: 
$
360.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Cutter Thickness
0.0176 in
Cutter Dia.
3 in
Number of Teeth
30
Arbor Hole
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW300-100-30-0176
Zoro #
G823204514
UPC #
-
Country of Origin
United States
Material
Carbide
Number of Teeth
30
Arbor Hole
1 in

Ratings & reviews