Shop CLE-FORCE
See all product information
Create Account
1-1/32 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68708
- Zoro # G023506227
product price:
$
36.99
/ea
Key Features
Number of Flutes
2
Drill Bit Point Type
Radial
Material - Machining
High Speed Steel
Measurement System
Inch
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68708
- Zoro #
- G023506227
- UPC #
- 697334687085
- Country of Origin
- China
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Reduced Shank
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 1-1/32 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.