Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0291 THK x OAL Teeth:44 Series: 2450
- Mfr # SW225-100-44-0291
- Zoro # G923200256
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
44
Material
Carbide
Cutter Dia.
2-1/4 in
Cutter Thickness
0.0291 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW225-100-44-0291
- Zoro #
- G923200256
- UPC #
- -
- Country of Origin
- United States
- Arbor Hole
- 1 in
- Number of Teeth
- 44
- Material
- Carbide