Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter
- Mfr # 7538908
- Zoro # G2893268
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.3820 in
Overall Length
1.3390"
ISO Number
M5130-010-T09-02-05
Max. Cutting Dia.
197/500 in
Cutting Application
Center Cutting, Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7538908
- Zoro #
- G2893268
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- M5130-010-T09-02-05
- Cutting Application
- Center Cutting, Shoulder Milling
- Toolholder Style
- M5130
- ANSI Code
- M5130-010-T09-02-05
- Shank Type - Machining
- Screw On
Dimensions
- Shank Dia.
- 0.3820 in
- Overall Length
- 1.3390"
- Max. Cutting Dia.
- 197/500 in
- Connection Size
- T09
- Wire Rope Length
- 1.3390"
- Length
- 1.3390"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 197/500 in, Shank Dia. 0.3820 in, Screw On, Overall Length 1.3390 In., ANSI Code M5130-010-T09-02-05, Connection Size T09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.