Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0388 THK x OAL Teeth:80 Series: 2450
- Mfr # SW400-100-80-0388
- Zoro # G723188273
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Cutter Thickness
0.0388 in
Number of Teeth
80
Arbor Hole
1 in
Cutter Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW400-100-80-0388
- Zoro #
- G723188273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Thickness
- 0.0388 in
- Cutter Dia.
- 4 in
Details
- Material
- Carbide
- Number of Teeth
- 80
- Arbor Hole
- 1 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.