Shop FULLERTON TOOL

Saw, 0.0603 THK x OAL Teeth:16 Series: 2455

  • Mfr # SW150-D50-16-0603
  • Zoro # G423145002

product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-1/2 in
Cutter Thickness
0.0603 in
Arbor Hole
1/2 in
Number of Teeth
16
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW150-D50-16-0603
Zoro #
G423145002
UPC #
-
Country of Origin
United States
Arbor Hole
1/2 in
Number of Teeth
16
Material
Carbide

Ratings & reviews