
Saw, 0.0636 THK x OAL Teeth:120 Series: 2450
Mfr # SW600-100-120-0636
Zoro # G123200032
product price:Â $883.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
6 in
Cutter Thickness
0.0636 in
Arbor Hole
1 in
Number of Teeth
120
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SW600-100-120-0636
Zoro #
G123200032
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
6 in
Cutter Thickness
0.0636 in
Details
Arbor Hole
1 in
Number of Teeth
120
Material
Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.