Shop FULLERTON TOOL

Saw, 0.0768 THK x OAL Teeth:28 Series: 2455

  • Mfr # SW225-100-28-0768
  • Zoro # G623164490

product price: 
$
468.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Cutter Thickness
0.0768 in
Cutter Dia.
2-1/4 in
Number of Teeth
28
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW225-100-28-0768
Zoro #
G623164490
UPC #
-
Country of Origin
United States
Material
Carbide
Arbor Hole
1 in
Number of Teeth
28

Ratings & reviews