Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 4171923
  • Zoro # G2815150

product price: 
$
14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171923
Zoro #
G2815150
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616RH
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
ANSI Number
SNMG544RH
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
No. of Edges
8
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
RH
Secondary Material Application ISO Code
P
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Finish - Machining
TiN
Included Angle
90 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Application
Turning
Manufacturer Grade
WK20CT
ANSI Code
SNMG544RH
Coating Process
CVD
Shape
Square
Material - Machining
Carbide
Number of Cutting Edges
8
Secondary Material Application
Steel
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.063"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.