
Saw, 0.0897 THK x OAL Teeth:100 Series: 2450
Mfr # SW500-100-100-0897
Zoro # G723196810
product price:Â $680.99
/ea
Free Shipping & Returns
Key Features
Arbor Hole
1 in
Cutter Thickness
0.0897 in
Number of Teeth
100
Cutter Dia.
5 in
Material
Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SW500-100-100-0897
Zoro #
G723196810
UPC #
-
Country of Origin
United States
Dimensions
Cutter Thickness
0.0897 in
Cutter Dia.
5 in
Details
Arbor Hole
1 in
Number of Teeth
100
Material
Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.