Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1692011142
Zoro #
G2769024
UPC #
016118094435
Country of Origin
Mexico
Dimensions
Dia.
1 5/8 in
Max. Lift Height
1 ft 11 1/2 in
Overall Height
28.2 in
Retracted Length
28.2 in
Details
Finish
Zinc
Construction
Steel
Item
Trailer Jack Tubular
Adjustment Range
16
Base
6 in Poly Wheel
Features
Provides Up to 24 in Lift with Smooth Operating Rack and Pinion Gear System
Lifting Capacity
750 lb
Type
Standard Rack Jack
Wheel
6 in Polyolefin Retracts Along Side of Frame to Prevent Damage During Towing
Mounting Brackets
Bolt On
Includes
RV/Marine
Load Capacity
750 lb
Gear Travel
16
Lift Range
16 in
Handle
Side Wind
Static Load Capacity
750 lb
Description
Trailer Jack Tubular, Static Load Capacity 750 lb, Gear Travel 16, Load Capacity 750 lb, Retracted Length 28.2 in, Adjustment Range 16, Base 6 in Poly Wheel, Construction Steel, Features Provides Up to 24 in Lift with Smooth Operating Rack and Pinion Gear System, Finish Zinc, Includes RV/Marine, Overall Height 28.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.