Fulton
Trailer Jack Tubular Swivel, 1500 Lb
- Zoro #: G3085844
- Mfr #: XP15 0101
Hover or click to zoom Tap to zoom
Key Features
- Construction: Steel
- Dia.: 2 1/4 in
- Includes: Un-assembled Wheel
- Lifting Capacity: 1,500 lb
- Lift Range: 10 in
- Finish: Zinc
- Wheel: 8 in
- Handle: Sidewind
$123.36
2% off
$120.46
Subtotal: $120.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Fulton
- MFR #XP15 0101
- Zoro #G3085844
- Country of OriginChina
- Category Trailer Jacks & Accessories
Dimensions
Dia. | 2 1/4 in |
Retracted Length | 13 in |
Max. Lift Height | 1 ft 11 in |
Overall Height | 23 1/2 in |
Wheel Diameter | 8 in |
Minimum Lift Height | 1 ft 9 in |
Diameter | 2 1/4 in |
Extended Length | 23 in |
Maximum Lift Height | 1 ft 11 in |
Details
Construction | Steel |
Includes | Un-assembled Wheel |
Lifting Capacity | 1,500 lb |
Lift Range | 10 in |
Finish | Zinc |
Wheel | 8 in |
Handle | Sidewind |
Adjustment Range | 10 in |
Load Capacity | 1,500 lb |
Base | 8 in Poly Wheel |
Type | Sidewind Trailer Jack |
Item | Trailer Jack Tubular Swivel |
Static Load Capacity | 1,500 lb |
Features | Strong Proprietary Bushing Materials |
Standards | ASTM B117 |
Description
Trailer Jack Tubular Swivel, Number of Wheels 1, Static Load Capacity 1,500 lb, Maximum Lift Height 1 ft 11 in, Minimum Lift Height 1 ft 9 in, Handle Type Sidewind, Mounting Type Bolt-On Bracket Swivel, Gear Travel 10 in, Load Capacity 1,500 lb, Maximum Lifting Capacity 1,500 lb, Extended Length 23 in, Retracted Length 13 in, Jack Type Sidewind Trailer Jack, Adjustment Range 10 in, Base 8 in Poly Wheel, Construction Steel, Diameter 2 1/4 in, Features Strong Proprietary Bushing Materials
Reviews of Fulton #XP15 0101
Explore more
- FULTON Dual Wheel 1,500 lbs. Bolt-Thru Swivel Jack XPD15L0101
- FULTON Fulton HD50000101 Square Tube Fixed-Mount Trailer Jack - 5000 lbs. HD50000101
- FULTON Fulton 1413020134 F2 Twin Track Trailer Jack - 1600 lbs. 1413020134
- FULTON XLT 1500 lbs. Swing Away Bolt-On Jack 141133
- FULTON Fulton 1413040134 F2 Wide Track Trailer Jack - 1600 lbs. 1413040134
- FULTON Fulton EJ10000101 Pro Series Bolt-On Swivel Jack - 1000 lbs. EJ10000101
- FULTON Fulton XP15 0101 Marine/Recreational Trailer Jack - 1500 lbs. Capacity XP15 0101
- FULTON Fulton 141133 Swing-Away Bolt-On XLT Jack - 1500 lbs. Capacity 141133
- FULTON Fulton 141401 XLT Powered Jack - 2,500 lb. Capacity 141401
- CAMCO 4PK Stabilizer Jack 44560
- BULLDOG/FULT BULLDOG-FULT 151401 2000Lb Topwind Jack B1E-151401
- Fulton Trailer Jacks & Accessories