Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Functional Devices Enclosed Solid-Core Current Transformer, 100Amp, 333mV output CTS-100A55-333

Enclosed Solid-Core Current Transformer, 100Amp, 333mV output (Discontinued)

  • Mfr # CTS-100A55-333
  • Zoro # G012028167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTS-100A55-333
Zoro #
G012028167
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
0.62 in
Width
2.08"

Details

Item - Transformer
Solid Core Current Transformer
Primary Range
0 to 100A
Output Voltage
333mV
Color
Black

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.