Zoro Homepage

Class 2 Transformer, 40 VA, Not Rated, 24V AC, 120/208/240V AC

  • Mfr # TR40VA015

  • Zoro # G0739627


product price: $40.79
/ea

Key Features

Input Voltage - Transformer
120/208/240V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
1
Mounting - Transformer
1/2 in Hub; Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR40VA015
Zoro #
G0739627
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
2.88 in
Overall Width
2.69 in
Overall Depth
2.19 in
Manufacturers Warranty Length
5 yr
Wire Lead Length - Secondary
8 in
Wire Lead Length - Primary
8 in

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 40 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.