Shop FUNCTIONAL DEVICES-RIB

Control Transformer, 50 VA, Not Rated, 120V AC, 208/240/277/480V AC

  • Mfr # TR50VA008

  • Zoro # G5034416


product price: 
$
58.19
/ea

Key Features

Input Voltage - Transformer
208/240/277/480V AC
Output Voltage
120V AC
Power Rating
50 VA
Phase
Single
Mounting - Transformer
Dual 1/2 in Hub; Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TR50VA008
Zoro #
G5034416
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
3.01 in
Overall Width
2.5 in
Overall Depth
3.41 in
Manufacturers Warranty Length
5 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208/240/277/480V AC
Output Voltage
120V AC
Power Rating
50 VA
Phase
Single
Mounting - Transformer
Dual 1/2 in Hub; Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
Not Rated
Primary Connection
Pigtails
Enclosure Finish
No Finish
Enclosure Style - Transformer
Open
Protective Device
Circuit Breaker
Enclosure Type
Open
Secondary Connection
8" Leads
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CE, RoHS, UL Listed
Application
Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
Approvals
Class 2 UL1585 listed US/Canada, E197146
Primary Voltage
208 VAC
Termination
Leads
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 277V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 50 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Dual 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish No Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.