Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Pre-Wired Relay, 30A at 300VAC, DPDT

  • Mfr # RIB24P30

  • Zoro # G5172596


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
AC Contact Rating - Relay
15A @ 600V, 30A @ 300V
DC Contact Rating - Relay
25A @ 28V
Contact Form - Relay
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB24P30
Zoro #
G5172596
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
16 in
Dimensions
2.3"H x 3.2"W x 1.8"D
Nipple Size
0.75 in NPT
Body Height - Relay
2.3 in
Body Depth - Relay
1.8 in
Overall Height - Relay
2.3 in
Body Width - Relay
3.2 in
Overall Depth
1.8 in
Body Height
1.8 in
Body Depth
1.8 in
Body Width
3.2 in
Wire Length
16" (40.6 cm)

Details

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
Coil Volts
24V AC/DC
AC Contact Rating - Relay
15A @ 600V, 30A @ 300V
DC Contact Rating - Relay
25A @ 28V
Contact Form - Relay
DPDT
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
1.3W, 3.3VA
NEMA Enclosure Type
1
Contact Amp Rating (Resistive)
30A @ 300VAC, 15A @ 600VAC, 25A @ 28VDC
Response Time
18 msec
Hz - Electrical
50 Hz, 60 Hz
Contact Form
DPDT
Features
Enclosed Coil, Screw Terminals and Silver Alloy Contacts
Item
Enclosed Pre-Wired Relay
HP @ 120V
1 hp
Standards
CE Certified, CSFM, RoHS Compliant, UL 864, UL 916, UL Listed
Indicator Type
LED
Application
Power
HP @ 240V
2 hp
Contact Material
Silver Alloy
Hz
50/60
Input Voltage
24V AC/DC
Contact Rating (AC)
15 A @ 600V, 20 A @ 277 to 480V, 30 A @ 300V
Frequency
50/60 Hz
Sealing
Enclosed
NEMA Enclosure Rating
1
Coil Voltage
24V AC/DC
Status Indicator
LED Indicator
Current Rating
30 A
Mounting Style
Surface
Contact Rating (DC)
25 A @ 28V
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-30 Degrees F
Power Consumption
1.3 W, 3.3 VA
For Use With
Exhaust Fans, Motors, Vacuums
Horsepower @ 120V AC
1 hp
Mechanical Operating Durability
10,000,000
Horsepower @ 240V AC
2 hp
Operating Current
30 A at 24V AC/DC
Type
Plastic Box
Conduit Hub
1/2" NPT, 3/4" NPT
Operating Temperature
-30° to 140°F(-34° to 60°C)
Operating Humidity
5% to 95% non-condensing
Contact Rating
30A
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
LCD
Surface
Mount
Hub Mount
Contact Type
1-DPDT
Housing Rating
NEMA 1
Accessory
Gold Flash
Relay Status
LED, ON - relay activated
Life Rating
10 million cycles minimum mechanical

Description

Enclosed Pre-Wired Relay, Contact Form DPDT, Current Rating 30 A, Mounting Style Surface, Nipple Size 0.75 in NPT, Contact Rating (AC) 15 A @ 600V, 20 A @ 277 to 480V, 30 A @ 300V, Contact Rating (DC) 25 A @ 28V, Input Voltage 24V AC/DC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 1.8 in, Body Width 3.2 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Lead Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.