Coin Latch Electrical Enclosures, 24-1/2 in H, 6-1/2 in D, 12-1/2 in W, NEMA 1, Steel
Mfr # MH3800-L4
Zoro # G3222821
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12-1/2 in
Nominal Height
24-1/2 in
Nominal Depth
6-1/2 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MH3800-L4
Zoro #
G3222821
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
12-1/2 in
Nominal Height
24-1/2 in
Nominal Depth
6-1/2 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Steel
Closure Method
Coin Latch
Metallic / Non-Metallic
Metallic
Frequency
50/60 Hz
Operating Humidity
5% to 95% non-condensing
Operating Temperature
-30° to 140°F (-34° to 60°C)
Life Rating
10 million cycles minimum mechanical
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Description
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D, Coin Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.