
Occupancy/ Vacancy Sensor, Ceiling Mount, PIR/Acoustic
Mfr # LSDUALC2
Zoro # G112028203
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Width
1.25"
Length (In.)
4"
Installation Location
Ceiling Mount
Sensor Operation
Occupancy, Vacancy
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSDUALC2
Zoro #
G112028203
UPC #
-
Country of Origin
United States
Dimensions
Width
1.25"
Length (In.)
4"
Details
Installation Location
Ceiling Mount
Sensor Operation
Occupancy, Vacancy
Item
Occupancy Sensor
Color
White
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.