Zoro Homepage

Power Supply, 480/277/240/120V AC, 24V AC, 500VA, Panel

  • Mfr # PSMN500A-IC

  • Zoro # G112028159


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480/277/240/120V AC
Output Voltage - Nominal
24V AC
Output Power - Rated
500VA
Mounting
Panel
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMN500A-IC
Zoro #
G112028159
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Width
11.33 in
Width
5 in
Height
11.33 in

Details

Item
Power Supply
Input Voltage
480/277/240/120V AC
Output Voltage - Nominal
24V AC
Output Power - Rated
500VA
Mounting
Panel
Output Voltage
24V AC
Power Rating
500VA

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.